Skip Content
BRUSH WHEEL WIRE WIDE FACE 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE WIDE FACE 12IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22017
  • Mfr. Model # 22017
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 6.63 lbs

Product Details

Carbon crimped wire wheel brush provides controlled tip action and is used for surface refinement and removing light burrs. Outstanding cutting action and maximum fatigue resistance for longer life. Crimped wide face wheel brushes.

Technical Specs

  • Max. RPM 3600
  • Wire Dia. 0.02"
  • For Use With Bench and Pedestal Grinders
  • Item Wide Face Wheels
  • Mounting Type Arbor
  • Brush Dia. 12"
  • Face Width 2"
  • Trim Length 3-3/16"
  • Arbor Hole 2"
  • Fill Material Carbon Steel
  • Bristle Type Crimped Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list