Skip Content
BRUSH WHEEL WIRE NAR FACE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE NAR FACE 8IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB21033
  • Mfr. Model # 21033
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 1.36 lbs

Product Details

More flexible than the wide & medium face styles. For wider surfaces where flexibility is required, they can be mounted in multiples. All 3/8-5/8 inch & 1/2-5/8 inch arbour holes are supplied with a removable adapter.

Technical Specs

  • Max. RPM 4500
  • Wire Dia. 0.014"
  • For Use With Bench and Pedestal Grinders
  • Item Narrow Face Wire Wheel Brush
  • Face Width 5/8"
  • Mounting Type Arbor
  • Trim Length 1-1/2"
  • Arbor Hole 1-1/4"
  • Brush Dia. 8"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list