Skip Content
BRUSH WHEEL WIRE NAR FACE 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE NAR FACE 6IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB21588
  • Mfr. Model # 21588
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 0.7 lbs

Product Details

Stainless crimped wire wheel brush provides controlled tip action and is used for surface refinement and removing light burrs. Highly resistant to corrosion and high temperatures.

Technical Specs

  • Max. RPM 6000
  • Item Narrow Face Wire Wheel Brush
  • Wire Dia. 0.01"
  • For Use With Bench and Pedestal Grinders
  • Face Width 5/8"
  • Mounting Type Arbor
  • Trim Length 1-1/8"
  • Brush Dia. 6"
  • Arbor Hole 5/8"
  • Bristle Type Crimped Wire
  • Fill Material Stainless Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list