BRUSH WHEEL WIRE MED FACE 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WHEEL WIRE MED FACE 8IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22086
  • Mfr. Model # 22086
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 1.61 lbs

Product Details

Wire wheel, crimped medium face wheel brush, steel, 8 inch brush diameter, 2 inch arbor hole, 4,500 max RPM.

Technical Specs

  • Max. RPM 4,500
  • For Use With Bench and Pedestal Grinders
  • Item Wire Wheel Brush
  • Wire Dia. 0.014"
  • Trim Length 1-1/2"
  • Mounting Type Arbor Hole
  • Face Width 7/8"
  • Brush Dia. 8"
  • Arbor Hole 2"
  • Fill Material Carbon Steel
  • Bristle Type Crimped Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list