BRUSH WHEEL WIRE KNOT 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WHEEL WIRE KNOT 8IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26062
  • Mfr. Model # 26062
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 2.3 lbs

Product Details

Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety & efficient operation at high speeds. Brushes larger then 6in should be mounted on stationary tables: those smaller can be mounted or attached.

Technical Specs

  • Max. RPM 8500
  • Wire Dia. 0.026"
  • Brush Dia. 8"
  • Trim Length 1-11/16"
  • Arbor Hole 5/8" - 11
  • For Use With Bench and Pedestal Grinders
  • Item Wheel Brush
  • Mounting Type Threaded Arbor
  • Face Width 5/8"
  • Fill Material Carbon Steel
  • Bristle Type Knot Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list