Skip Content
BRUSH WHEEL WIRE KNOT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE KNOT 6IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWWB6
  • Mfr. Model # WWB6
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.13 lbs

Product Details

Knot wire wheel. 6 inch diameter, 5/8-11 arbor, wire size .020 inches, wire type steel.

Technical Specs

  • Item Wire Wheel Brush
  • Max. RPM 9000
  • Wire Dia. 0.02"
  • Brush Dia. 6"
  • Trim Length 1-1/4"
  • Arbor Hole 5/8" - 11
  • Mounting Type Threaded Arbor
  • Bristle Type Twist Wire
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list