Skip Content
BRUSH WHEEL WIRE KNOT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE KNOT 6IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26346
  • Mfr. Model # 26346
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.052 lbs

Product Details

Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety & efficient operation at high speeds. Brushes larger then 6in should be mounted on stationary tables: those smaller can be mounted or attached.

Technical Specs

  • Max. RPM 9000
  • Wire Dia. 0.026"
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 11
  • Trim Length 1-1/2"
  • Item Wheel Brush
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Threaded Arbor
  • Face Width 1/2"
  • Fill Material Stainless Steel
  • Bristle Type Knot Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list