Skip Content
BRUSH WHEEL WIRE KNOT 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE KNOT 6IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26043
  • Mfr. Model # 26043
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.03 lbs

Product Details

Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety & efficient operation at high speeds. Brushes larger then 6in should be mounted on stationary tables: those smaller can be mounted or attached.

Technical Specs

  • Max. RPM 9000
  • Wire Dia. 0.016"
  • Brush Dia. 6"
  • Trim Length 1-1/2"
  • Arbor Hole 5/8"
  • For Use With Bench and Pedestal Grinders
  • Item Wheel Brush
  • Mounting Type Arbor
  • Face Width 1/2"
  • Bristle Type Knot Wire
  • Fill Material Carbon Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list