BRUSH WHEEL WIRE KNOT 6IN 5-8-11NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WHEEL WIRE KNOT 6IN 5-8-11NC

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26038
  • Mfr. Model # 26038
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.08 lbs

Product Details

Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety & efficient operation at high speeds. Brushes larger then 6in should be mounted on stationary tables: those smaller can be mounted or attached.

Technical Specs

  • Max. RPM 9000
  • Wire Dia. 0.016"
  • Brush Dia. 6"
  • Trim Length 1-1/2"
  • Arbor Hole 5/8" - 11
  • Item Wheel Brush
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Threaded Arbor
  • Face Width 1/2"
  • Fill Material Stainless Steel
  • Bristle Type Knot Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list