Skip Content
BRUSH WHEEL WIRE KNOT 6-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WHEEL WIRE KNOT 6-1/2IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26088
  • Mfr. Model # 26088
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 1.375 lbs

Product Details

Stringer bead knotted wire wheel brush is a rugged construction which provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. For standard knot wire applications that need more aggressive action.

Technical Specs

  • Max. RPM 12,000
  • Trim Length 1-1/4"
  • Wire Dia. 0.02"
  • Brush Dia. 6-1/2"
  • Arbor Hole 5/8" - 11
  • For Use With Bench and Pedestal Grinders
  • Item Wheel-Stringer Bead
  • Mounting Type Threaded Arbor
  • Face Width 3/16"
  • Fill Material Carbon Steel
  • Bristle Type Knot Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list