BRUSH WHEEL WIRE KNOT 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WHEEL WIRE KNOT 4IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26343
  • Mfr. Model # 26343
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.28 lbs

Product Details

Rugged knot-type construction provides high brush flexibility, more uniform results, maximum safety & efficient operation at high speeds. Brushes larger then 6in should be mounted on stationary tables: those smaller can be mounted or attached.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.02"
  • Brush Dia. 4"
  • Arbor Hole 5/8"
  • Trim Length 7/8"
  • Mounting Type Arbor
  • Item Wheel Brush
  • For Use With Bench and Pedestal Grinders
  • Face Width 5/16"
  • Bristle Type Knot Wire
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list