Skip Content
BRUSH WHEEL WIRE CRIMP 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL WIRE CRIMP 3IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11095
  • Mfr. Model # 11095
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.046 lbs

Product Details

Stainless crimped wire wheel brush provides controlled tip action and is used for surface refinement and removing light burrs. Highly resistant to corrosion and high temperatures.

Technical Specs

  • Max. RPM 20,000
  • Item Crimped Wire Brush
  • Wire Dia. 0.008"
  • For Use With Bench and Pedestal Grinders, if Wheel Used With Brush Drive Arbor, the Brush can then be Used With Power Drill, Air and Electric Tools
  • Mounting Type Arbor
  • Face Width 1/4"
  • Bristle Type Crimped Wire
  • Brush Dia. 3"
  • Arbor Hole 1/2"
  • Fill Material Stainless Steel
  • Trim Length 1"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list