BRUSH WHEEL WIRE CRIMP 3IN 5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH WHEEL WIRE CRIMP 3IN 5/8IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11062
  • Mfr. Model # 11062
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.088 lbs

Product Details

Carbon crimped wire wheel brush provides controlled tip action and is used for surface refinement and removing light burrs. Outstanding cutting action and maximum fatigue resistance for longer life.

Technical Specs

  • Item Crimped Wire Brush
  • Max. RPM 20,000
  • Wire Dia. 0.008"
  • For Use With Bench and Pedestal Grinders, if Wheel Used With Brush Drive Arbor, the Brush can then be Used With Power Drill, Air and Electric Tools
  • Mounting Type Arbor
  • Brush Dia. 3"
  • Face Width 3/8"
  • Trim Length 15/16"
  • Arbor Hole 5/8"
  • Fill Material Carbon Steel
  • Bristle Type Crimped Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list