Skip Content
BRUSH WHEEL ABR WIDE FACE 6IN 80SC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL ABR WIDE FACE 6IN 80SC

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22285
  • Mfr. Model # 22285
  • UNSPSC # 31191521
  • CATALOGUE PAGE # 629
  • Shipping Weight 1.375 lbs

Product Details

Brush tools have a wide-face construction which is highly effective on both metallic and non-metallic materials. The brush may be used singly or mounted in multiple for a wider face. Applications: deburring, edge breaking, finishing.

Technical Specs

  • Max. RPM 6000
  • Fill Material Silicon Carbide
  • Wire Dia. 0.040"
  • Item Atb Master Wheel
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Arbor
  • Face Width 7/8"
  • Trim Length 1-1/16"
  • Arbor Hole 2"
  • Brush Dia. 6"
  • Bristle Type Crimped Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list