Skip Content
BRUSH WHEEL ABR WIDE FACE 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH WHEEL ABR WIDE FACE 4IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22256
  • Mfr. Model # 22256
  • UNSPSC # 31191521
  • CATALOGUE PAGE # 629
  • Shipping Weight 0.266 lbs

Product Details

Brush tools have a wide-face construction which is highly effective on both metallic and non-metallic materials. The brush may be used singly or mounted in multiple for a wider face. Applications: deburring, edge breaking, finishing.

Technical Specs

  • Max. RPM 12000
  • Fill Material Silicon Carbide
  • Wire Dia. 0.040"
  • Item Atb Master Wheel
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Arbor
  • Face Width 5/8"
  • Brush Dia. 4"
  • Trim Length 3/4"
  • Arbor Hole 5/8"
  • Bristle Type Crimped Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list