BRUSH WHEEL,KNOTTED WIRE,SS,DIA. 5" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH WHEEL,KNOTTED WIRE,SS,DIA. 5"

OSBORN

Web Price : $53.91 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB26344
  • Mfr. Model # 26344
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.78 lbs

Product Details

Stringer bead knotted wire wheel brush is a rugged construction which provides high brush flexibility, more uniform results, maximum safety and efficient operation at high speeds. For standard knot wire applications that need more aggressive action.

Technical Specs

  • Max. RPM 12,000
  • Wire Dia. 0.02"
  • Brush Dia. 5"
  • For Use With Bench and Pedestal Grinders
  • Item Wheel Stringer Bead
  • Face Width 3/16"
  • Mounting Type Threaded Arbor
  • Bristle Type Knotted Wire

Compliance and Restrictions

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list