BRUSH TUBE SOLID CORE BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH TUBE SOLID CORE BLUE

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGB1529/95B
  • Mfr. Model # B1529/95B
  • UNSPSC # 47131615
  • CATALOGUE PAGE # 1685
  • Shipping Weight 0.29 lbs

Product Details

Stiff drain scrubs are designed to aggressively clean larger drains and pipes. Select the handle colour of your choice. 3-3/4 inch diameter. Blue.

Technical Specs

  • Brush Dia. 3-3/4"
  • Trim Length 95mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list