Skip Content
BRUSH TUBE ABR 1-1/4IN 120KE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH TUBE ABR 1-1/4IN 120KE 1

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB56316
  • Mfr. Model # 56316
  • UNSPSC # 31191521
  • CATALOGUE PAGE # 629
  • Shipping Weight 0.95 lbs

Product Details

ATB tube brush, made with abrasive grit to provide extra cutting and cleaning action for a variety of applications. Can be used as a hand tool or mounted onto a portable or stationary tool.

Technical Specs

  • Fill Material Silicon Carbide
  • For Use With Hand Tools
  • Item ATB Tube Brush
  • Max. RPM 600-1800
  • Overall Length 5-1/2"
  • Shank Size 0.238
  • Trim Length 1/2"
  • Brush Dia. 1-1/4"
  • Wire Dia. 0.238"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list