Skip Content
BRUSH TUBE 5/8IN .005 BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH TUBE 5/8IN .005 BRASS

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTT552
  • Mfr. Model # T552
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.05 lbs

Product Details

Brass wire tube brush - single stem, single spiral.

Technical Specs

  • Handle Type Twisted Wire with Loop
  • Item Steel Twisted Tube Brush
  • Overall Length 9"
  • Handle Material Galvanized
  • Bristle Color Brass
  • Handle Length 17"
  • Brush Dia. 5/8"
  • Bristle Material Brass
  • Brush Length 2-1/2"
  • Trim Length 5/8"
  • Cleaning Brush Style Long Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list