Skip Content
BRUSH TUBE 3/8IN .006 CR STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH TUBE 3/8IN .006 CR STAINLESS

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTT829
  • Mfr. Model # T829
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.02 lbs

Product Details

Carbon crimped wire tube brush, single stem and single spiral. Brush diameter 3/8 in., wire size 0.006 in. and length of brush section is 1-1/2 in.

Technical Specs

  • Item Stainless Steel Twisted Tube Brush
  • Overall Length 8"
  • Handle Material Galvanized
  • Trim Length 3/8"
  • Handle Length 4"
  • Brush Dia. 3/8"
  • Bristle Material Carbon Steel
  • Brush Length 1-1/2"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list