Skip Content
BRUSH TUBE 3/8IN .003 CR STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH TUBE 3/8IN .003 CR STEEL

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTT209
  • Mfr. Model # T209
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.16 lbs

Product Details

Carbon crimped wire tube brush, double stem brush. Brush diameter 3/8 in., wire size 0.003 in. and length of brush section is 1-1/2 in.

Technical Specs

  • Handle Type Twisted Wire
  • Handle Length 2-1/2"
  • Overall Length 4"
  • Item Steel Twisted Tube Power Brush
  • Handle Material Galvanized
  • Brush Length 3"
  • Brush Dia. 3/8"
  • Trim Length 3/8"
  • Bristle Material Carbon Steel
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list