Skip Content
BRUSH TUBE 3/4IN .010 CR STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH TUBE 3/4IN .010 CR STEEL

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTT211
  • Mfr. Model # T211
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.065 lbs

Product Details

Carbon crimped wire tube brush, double stem brush. Brush diameter 3/4 in., wire size 0.0104 in. and length of brush is 2-1/2 in.

Technical Specs

  • Handle Type Twisted Wire
  • Handle Length 3"
  • Item Steel Twisted Tube Power Brush
  • Overall Length 5"
  • Brush Length 3"
  • Handle Material Galvanized
  • Trim Length 3/4"
  • Bristle Material Stainless
  • Brush Dia. 3/4"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list