BRUSH TUBE 3/4 NYLON 0.012 WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH TUBE 3/4 NYLON 0.012 WIRE

FELTON BRUSH

Web Price : $9.65 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTT613
  • Mfr. Model # T613
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.05 lbs

Product Details

Nylon tube/spout brush, 3/4 in. brush diameter, 0.012 in. nylon diameter, and length of brush section is 3 in.

Technical Specs

  • Item Nylon Twisted Tube Brush
  • Handle Type Twisted Wire with Loop
  • Handle Length 5-1/2"
  • Bristle Color Black
  • Handle Material Galvanized
  • Overall Length 8-3/4"
  • Brush Length 4-1/2"
  • Brush Dia. 3/4"
  • Bristle Material Nylon
  • Trim Length 3/4"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list