Skip Content
BRUSH TUBE 2.5IN STIFF WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH TUBE 2.5IN STIFF WHITE

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC5380-63-5
  • Mfr. Model # 5380-63-5
  • UNSPSC # 27113002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Overall Length 6"
  • Item Tube Brush w/o Handle
  • Brush Length 5-1/2"
  • Bristle Color White
  • Brush Width 2-1/2"
  • Trim Length 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list