Discontinued with Replacement
BRUSH TUBE 1/2IN .006 CR STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH TUBE 1/2IN .006 CR STEEL

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTT210
  • Mfr. Model # T210
  • UNSPSC # 27113002
  • CATALOGUE PAGE # 631
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
BRUSH WIRE TUBE 1/2IN 5IN CS

Your Price: NA

Product Details

Carbon crimped wire tube brush, double stem brush. Brush diameter is 1/2 in., wire size 0.006 in. and length of brush section is 2 in.

Technical Specs

  • Handle Type Twisted Wire
  • Item Steel Twisted Tube Power Brush
  • Overall Length 5"
  • Handle Length 3"
  • Brush Dia. 1/2"
  • Handle Material Galvanized
  • Brush Length 3"
  • Bristle Material Stainless
  • Trim Length 1/2"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list