Skip Content
BRUSH TOOL KIT,W/ 2ELZ5,2ELZ6 AND 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH TOOL KIT,W/ 2ELZ5,2ELZ6 AND 2

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ELZ4
  • Mfr. Model # 2ELZ4
  • UNSPSC # 27112708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • For Use With Cordless Drills
  • Item Brushing Tool Kit
  • Max. RPM 1000
  • Wire Dia. 0.008"
  • Shank Size 0.250"
  • Overall Length 5-1/4"
  • Brush Dia. 1/2", 3/4", 1"
  • Trim Length 1"
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list