BRUSH TIW 15X1 1/2IN TRIM WHITE FIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH TIW 15X1 1/2IN TRIM WHITE FIL

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGT833W
  • Mfr. Model # T833W
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1685
  • Shipping Weight 0.17 lbs

Product Details

Twisted in wire bottle/tube brush, 15 inches long, 1/2 inch diameter, white. Meets all requirements for HACCP programs in North America and worldwide.

Technical Specs

  • Bristle Color White
  • Handle Length Not Included
  • Trim Length 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list