Skip Content
BRUSH TIW 12INX1IN TRIM YW FILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH TIW 12INX1IN TRIM YW FILL

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGT832Y
  • Mfr. Model # T832Y
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1685
  • Shipping Weight 0.2 lbs

Product Details

Twisted in wire bottle/tube brush, 12 inches long, 1 inch diameter, yellow. Meets all requirements for HACCP programs in North America and worldwide.

Technical Specs

  • Item Yellow
  • Bristle Color Yellow
  • Handle Length Not Included
  • Trim Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list