Skip Content
BRUSH TIW 12INX1IN TRIM GR FILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BRUSH TIW 12INX1IN TRIM GR FILL

ATLAS GRAHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATGT832G
  • Mfr. Model # T832G
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1685
  • Shipping Weight 0.2 lbs

Product Details

Twisted in wire bottle/tube brush, 12 inches long, 1 inch diameter, green. Meets all requirements for HACCP programs in North America and worldwide.

Technical Specs

  • Item Green
  • Bristle Color Green
  • Handle Length Not Included
  • Trim Length 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list