Skip Content
BRUSH STRIP 6X72IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH STRIP 6X72IN

TANIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1TCJ6
  • Mfr. Model # 1TCJ6
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Brush Length (In.) -
  • Includes -
  • Item Strip Brush
  • Fill Type 0.045" Crimped Nylon
  • Outside Dia. (In.) -
  • Overall Length (In.) 72
  • Type Metal Back
  • Profile -
  • Tube Dia. (In.) -
  • Bristle Color Black
  • Backing Galvanized Steel
  • Handle Dia. (In.) -
  • Mounting Flange Size (In.) -
  • Backing Height (In.) 5/16
  • Backing Width (In.) 5/16
  • Overall Trim (In.) 6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list