Skip Content
BRUSH STRIP 3X48 X .010 CR BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH STRIP 3X48 X .010 CR BRASS

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTMS7482010B
  • Mfr. Model # MS7482010B
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Product Details

Strip brush. Backing size #7, 48 in. long, 3 in. height, brass bristle, 0.010 in. diameter, galvanized backing material.

Technical Specs

  • Brush Length (In.) 48
  • Overall Length (In.) 48
  • Fill Type Crimped Brass
  • Bristle Color Brass
  • Backing Galvanized
  • Backing Width (In.) 5/16
  • Backing Height (In.) 5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list