Skip Content
BRUSH STRIP 1X48X.010 BLK LVL NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH STRIP 1X48X.010 BLK LVL NYLON

FELTON BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLTMS4481010
  • Mfr. Model # MS4481010
  • UNSPSC # 24101719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Product Details

Strip brush. BAcking size #4, 48 in. long, 1 in. height, nylon bristle, .010 in. diameter, colour black, galvanized backing material.

Technical Specs

  • Fill Type Level Black Nylon
  • Brush Length (In.) 48
  • Backing Galvanized
  • Overall Length (In.) 48
  • Bristle Color Black
  • Backing Height (In.) 5/16
  • Backing Width (In.) 5/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list