BRUSH STRINGR KNT 4IN 5/8-11NCX.020 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH STRINGR KNT 4IN 5/8-11NCX.020

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99082
  • Mfr. Model # 99082
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item Wire Brush
  • Wire Dia. 0.02"
  • For Use With Small Grinder
  • Max. RPM 20,000
  • Mounting Type Threaded Nut
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Fill Material Carbon Steel
  • Arbor Hole 5/8" - 11
  • Face Width 5/16"
  • Bristle Type Knotted Wire

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list