BRUSH STRINGER KNOT 6IN 5/8-11NC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BRUSH STRINGER KNOT 6IN 5/8-11NC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWWWB6SB
  • Mfr. Model # WWB6SB
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.205 lbs

Product Details

Stringer Bead knot wire wheel. 6 inch diameter, 5/8-11 arbor, wire size .020 inches, wire type steel.

Technical Specs

  • Wire Dia. 0.02"
  • Item Stringer Bead Wire Wheel Brush
  • Brush Dia. 6"
  • Max. RPM 12,000
  • Trim Length 1-1/2"
  • Arbor Hole 5/8" - 11
  • Mounting Type Threaded Arbor
  • Bristle Type Twist Wire
  • Fill Material Stainless Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list