BRUSH STRINGER KNOT 6IN 5/8-11NC SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH STRINGER KNOT 6IN 5/8-11NC SS

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99089
  • Mfr. Model # 99089
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.075 lbs

Product Details

stainless steel.el Osborn PRO stringer bead knot wire brush. For light duty or infrequent applications the PRO series deliver good value and performance. Knots are tighter, more aggressive & fit into recessed areas. 6 inch diameter, 5/8 inch-11 arbor size.

Technical Specs

  • Max. RPM 12,000
  • Wire Dia. 0.02"
  • Item Wire Wheel Brush
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Arbor
  • Face Width 1/4"
  • Brush Dia. 6"
  • Arbor Hole 5/8" - 11
  • Trim Length 1-1/2"
  • Bristle Type Knot Wire
  • Fill Material Carbon Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list