Skip Content
BRUSH STRINGER KNOT 4IN 5/8-11NC SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH STRINGER KNOT 4IN 5/8-11NC SS

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB99087
  • Mfr. Model # 99087
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 623
  • Shipping Weight 0.47 lbs

Product Details

stainless steel.el Osborn PRO stringer bead knot wire brush. For light duty or infrequent applications the PRO series deliver good value and performance. Knots are tighter, more aggressive & fit into recessed areas. 4 inch diameter, 5/8 inch-11 arbor size.

Technical Specs

  • Max. RPM 20,000
  • Wire Dia. 0.01"
  • Brush Dia. 4"
  • Trim Length 7/8"
  • Arbor Hole 5/8" - 11
  • Mounting Type Arbor
  • For Use With Small Grinder
  • Item Wire Wheel Brush
  • Face Width 5/16"
  • Bristle Type Knot Wire
  • Fill Material Stainless Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list