Skip Content
BRUSH STRINGER 4 IN 020 CS 5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH STRINGER 4 IN 020 CS 5/8-11

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW49639
  • Mfr. Model # 49639
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.665 lbs

Technical Specs

  • Item Knot Wire Brush
  • Max. RPM 20,000
  • Wire Dia. 0.02"
  • Mounting Type Threaded Arbor
  • Brush Dia. 4"
  • Face Width 5/16"
  • Trim Length 7/8"
  • Arbor Hole 5/8" - 11
  • Fill Material Stainless Steel
  • Bristle Type Knot Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list