Skip Content
BRUSH SHORT HANDLED YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH SHORT HANDLED YW

REMCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC41886
  • Mfr. Model # 41886
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Resin Set Churn Brush
  • Overall Length 10"
  • Brush Length 4"
  • Bristle Color Yellow
  • Brush Width 3"
  • Trim Length 1-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list