BRUSH SET ALL PURPOSE 3PCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH SET ALL PURPOSE 3PCE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWA153
  • Mfr. Model # A153
  • UNSPSC # 41111617
  • CATALOGUE PAGE # 632
  • Shipping Weight 0.175 lbs

Product Details

Three piece all-purpose brush set includes one each of stainless, carbon, and brass brush.

Technical Specs

  • Handle Type Long
  • Item Cleaning Brushes, 3-Piece Set
  • Bristle Material Stainless Steel, Carbon, Brass
  • Cleaning Brush Style Long Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list