Skip Content
BRUSH SEATER 1-1/8X5/8X4-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH SEATER 1-1/8X5/8X4-3/4

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI23-008M
  • Mfr. Model # 23-008M
  • UNSPSC # 31191510
  • CATALOGUE PAGE # 1507
  • Shipping Weight 0.21 lbs

Product Details

Gentle-acting abrasive is very gentle for seating carbon brushes and cleaning commutators and slip rings. Made of soft, loosely bound grain that produces a scouring effect as it is held against the commutator. The abrasive wears away sufficiently for self-cleaning, but does not remove or scratch the copper. Often called a "chalk" stone because of its chalk-like colour and texture.

Technical Specs

  • Grade Medium
  • Length x Width x Depth (In.) 1-1/8 x 5/8 x 4-3/4
  • For Use With Automotive Generators, Starter Motors and Similar Equipment
  • Type Stone
  • Item Brush Seater
  • Package Quantity 1
  • Function Seating Carbon Brushes and Cleaning Commutators and Slip Rings

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list