Skip Content
BRUSH SCRUB MED QUALITY 4-1/4X1-5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH SCRUB MED QUALITY 4-1/4X1-5/8

ALMEDIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AMC50-6700
  • Mfr. Model # 50-6700
  • UNSPSC # 42291613
  • CATALOGUE PAGE # 2197
  • Shipping Weight 0.08 lbs

Product Details

Medical quality scrub brush, similar to the type used in the operating room. Made with a strong plastic handle and good quality bristle. Length 4-1/2 inches. Also available in tan and navy.

Technical Specs

  • Colour Tan ,Navy
  • Length 4-1/2"
  • For Use With In the Operating Room
  • Handle Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list