BRUSH SCRATCH (TOOTHBRUSH STYLE) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH SCRATCH (TOOTHBRUSH STYLE)

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOTB10
  • Mfr. Model # TB10
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 203
  • Shipping Weight 0.1 lbs

Product Details

Non-sparking scratch brush - toothbrush style. Overall length 7-3/4 inches, trim length 1/2 inch. Wire rows 3 x 7.

Technical Specs

  • Trim Length 1/2"
  • Number of Rows 3 x 7
  • Overall Length 7-7/8"
  • Handle Length 5-1/2"
  • Cleaning Brush Style Short Handle
  • Handle Type Toothbrush
  • Item Nonsparking Scratch Brush
  • Brush Length 1-7/8"
  • Handle Material Wood
  • Brush Width 1/2"
  • Bristle Material Bronze
  • Color Coding System No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list