BRUSH SCRATCH SHOE HANDLE 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH SCRATCH SHOE HANDLE 10IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB83008
  • Mfr. Model # 83008
  • UNSPSC # 27113001
  • CATALOGUE PAGE # 632
  • Shipping Weight 0.32 lbs

Product Details

Shoe handle PRO scratch brush.

Technical Specs

  • Number of Rows 4 x 16
  • Brush Length 5-1/4
  • Overall Length 10"
  • Brush Width 1-1/16"
  • Bristle Material Steel
  • Trim Length 1-1/8"
  • Cleaning Brush Style Short Handle

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list