Skip Content
BRUSH SCRATCH SHOE HANDLE 10IN .014 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH SCRATCH SHOE HANDLE 10IN .014

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB83003
  • Mfr. Model # 83003
  • UNSPSC # 27113001
  • CATALOGUE PAGE # 632
  • Shipping Weight 0.31 lbs

Product Details

Shoe handle PRO scratch brush.

Technical Specs

  • Overall Length 10"
  • Number of Rows 4 x 16
  • Brush Length 5-1/4
  • Brush Width 1-1/16"
  • Trim Length 1-1/8"
  • Bristle Material Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list