Skip Content
BRUSH REFRDIGERATION 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BRUSH REFRDIGERATION 3/8

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3DYP7
  • Mfr. Model # 3DYP7
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Brush Length (In.) 1-1/4
  • Fill Type Stainless Steel
  • For Use With -
  • Handle Length (In.) 3-1/2
  • Handle Type Plastic
  • Includes -
  • Item Refrigeration Fitting Brush
  • Package Quantity 1
  • Overall Length (In.) 6-1/2
  • Handle Colour White
  • Type Double Spiral/Double Stem
  • Tube Dia. (In.) 3/8
  • Brush Dia. (In.) 3/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list