BRUSH RADIATOR WOOD HANDLE 27IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH RADIATOR WOOD HANDLE 27IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2FCD6
  • Mfr. Model # 2FCD6
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Fill Type Bristle
  • Handle Type Wooden
  • Handle Length (In.) 4-1/2
  • Overall Length (In.) 27
  • Item Radiator Brush
  • Brush Length (In.) 7
  • Type Single Spiral/Single Stem
  • Package Quantity 1
  • Handle Colour Clear Varnish
  • Brush Dia. (In.) 2
  • Handle Dia. (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list