Skip Content
BRUSH RADIATOR 2.5IN BLACK BRISTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH RADIATOR 2.5IN BLACK BRISTLE

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DPAHB216606
  • Mfr. Model # HB216606
  • UNSPSC # 31211900
  • CATALOGUE PAGE # 1553
  • Shipping Weight 0.2 lbs

Product Details

Flat Radiator type for use with all oil based paints, polyurethanes, and stains. Long wood handle.

Technical Specs

  • Item Black Bristle Radiator Brush
  • Brush Length 14.25"
  • Handle Material Wood
  • Size 2-1/2"
  • Style Bent Handle
  • Handle Colour Natural
  • Overall Length 19"
  • Thickness 4"
  • Brush Material Black Bristle
  • Ferrule Material Tin
  • Paint Type Oil, Polyurethanes, or Stains
  • Basic Coating Type Oil Based

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list