BRUSH PREP-PLANE WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BRUSH PREP-PLANE WIRE

WOOSTER BRUSH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WOB1822
  • Mfr. Model # 1822
  • UNSPSC # 60121234
  • CATALOGUE PAGE # 1560
  • Shipping Weight 0.95 lbs

Product Details

Plane-shaped design for two-handed use. Angled tip for hard to reach spots.

Technical Specs

  • Item Plane Shaped Prep Brush
  • Brush Width 1-3/8"
  • Overall Length 10"
  • Handle Length 5.75"
  • Number of Rows 5
  • Trim Length 1-1/8"
  • Cleaning Brush Style Short Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list