BRUSH,POWER TUBE,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

BRUSH,POWER TUBE,PK10

WEILER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H707
  • Mfr. Model # 3H707
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Power Drills, Flexible Shaft Tools
  • Item Single Spiral Tube Brush
  • Wire Dia. 0.004"
  • Fill Material Stainless Steel
  • Trim Length 1"
  • Max. RPM 2000
  • Overall Length 3-1/2"
  • Brush Dia. 3/8"
  • Shank Size 0.125"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list