Skip Content
BRUSH POLYESTER MULTI-USE 75MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BRUSH POLYESTER MULTI-USE 75MM

RUBBERSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RST2015-75
  • Mfr. Model # 2015-75
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

Multi-use brush features 100% polyester filaments, a red plastic handle, and is for general maintenance use.

Technical Specs

  • Basic Coating Type All Paint & Coatings

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list